Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # HDL-PSG244/2-250HC
Zoro # G510915945
product price: $1,333.99
/ea
Free Shipping & Returns
$1,333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Any Application Requiring Low Delta P Coalescing of Large Air Volumes, Blower Exhaust Oil Mist, Captures Oil Fog, Mist, or Smoke from Exhaust on Oil Flooded Vacuum Pumps, Cement, Food Processing-Pressure, Industrial Vacuum Processes, Nailers/Staplers, Oil Removal for Pressure Unloading Vents on Piston Compressors, Paper Processing, Vacuum Coating, Vacuum Freeze Dry, Vacuum Outgassing
- Outlet Size 2 1/2 in
- Housing Material Carbon Steel
- Filter Element Material Polyester
- Inlet Type FPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # HDL-PSG244/2-250HC
- Zoro # G510915945
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Outlet Size | 2 1/2 in |
Outside Diameter | 12 in |
Inlet Size | 2 1/2 in |
Overall Height | 15 5/8 in |
Details
Item | Filter |
Application | Any Application Requiring Low Delta P Coalescing of Large Air Volumes, Blower Exhaust Oil Mist, Captures Oil Fog, Mist, or Smoke from Exhaust on Oil Flooded Vacuum Pumps, Cement, Food Processing-Pressure, Industrial Vacuum Processes, Nailers/Staplers, Oil Removal for Pressure Unloading Vents on Piston Compressors, Paper Processing, Vacuum Coating, Vacuum Freeze Dry, Vacuum Outgassing |
Housing Material | Carbon Steel |
Filter Element Material | Polyester |
Inlet Type | FPT |
Series | HDL |
Filter Rating | 0.3 micron |
Filtration Efficiency | 99.97 % |
Maximum Air Flow | 250 scfm |
Outlet Type | FPT |
Minimum Operating Temperature | 68 Degrees F |
Maximum Operating Temperature | 180 Degrees F |
Description
Filter, Outside Diameter 12 in, Inlet Size 2 1/2 in, Inlet Type FPT, Outlet Size 2 1/2 in, Outlet Type FPT, Maximum Air Flow 250 scfm, Filter Rating 0.3 micron, Filtration Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (450L100)
- BALDOR-RELIANCE Jet Pump Motor, 1-1/2 HP, 3450 rpm, 3-Phase (EJM3550)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB74 (2TB74)
- CLIMAX METAL PRODUCTS C-100-2H @ 90 Two-Hole Set Screw Collar (C-100-2H @ 90)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- SOLBERG T-Style Inlet Vacuum Filter, 1 In (ST-897-100C)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- SOLBERG Vacuum Filter, 2 1/2 In, 210 SCFM, Paper Media (CSL-850-250HC)
- Solberg Regenerative Blower Inlet Filters