Shop All Compressor Air Filters
Solberg
Filter Element, Polyester, 5 Microns
Mfr # 685P
Zoro # G0971731
product price: $747.99
/ea
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 14 in
- Outside Dia. (In.) 19 5/8 in
- Type Polyester
- Height (In.) 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 685P
- Zoro # G0971731
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 14 in |
Outside Dia. (In.) | 19 5/8 in |
Height (In.) | 28 1/2 in |
Overall Height | 28.5 in |
Outside Diameter | 19 5/8 in |
Inside Diameter | 14 in |
Details
Element Material | Polyester |
Item | Filter Element |
Type | Polyester |
For Use with Blower No. | 2EPU3 to 4 |
Filtration Efficiency | 99% |
Housing Material | Steel |
Filter Rating | 5 micron |
Compatible Manufacturer Part Number | 2EPU3, 2EPU4 |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Maximum Flow Rate | 6600 cfm |
Maximum Operating Temperature | 220 Degrees F |
Compatibility | 2EPU3, 2EPU4 |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number 2EPU3, 2EPU4, Overall Height 28.5 in, Inside Diameter 14 in, Outside Diameter 19 5/8 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 6600 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- LUBESITE Oiler Brush, Flat (803-11)
- MILLENNIUM FILTER Hydraulic Filter, replaces SEPARATION-TECHNOLOGIES ST1512, Pressure Line, 20 micron (ZX-ST1512)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- SOLBERG Filter Element, Paper, 2 Microns (374P)
- SOLBERG Filter Element, Polyester, 5 Micron (859)
- SOLBERG Filter Element, Paper, 2 Microns (384P)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-07)
- SOLBERG Filter Element, Paper, 2 Micron (856)
- SOLBERG Filter Element, Paper, 2 Microns (848)
- BETA 1 FILTERS Air Filter replacement filter for AJ134B / GAST (B1AF0077511)
- Solberg Compressor Air Filters