Shop All Compressor Air Filters
Solberg
Filter Element, Polyester, 5 Microns
Mfr # 377P
Zoro # G0960705
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 9 in
- Outside Dia. (In.) 14 5/8 in
- For Use with Blower No. 2EPU3, 2EPU4, VFT65-2
- Type Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 377P
- Zoro # G0960705
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 9 in |
Outside Dia. (In.) | 14 5/8 in |
Height (In.) | 14 1/2 in |
Overall Height | 14.5 in |
Inside Diameter | 9 in |
Outside Diameter | 14 5/8 in |
Details
Element Material | Polyester |
For Use with Blower No. | 2EPU3, 2EPU4, VFT65-2 |
Item | Filter Element |
Type | Polyester |
Filter Rating | 5 micron |
Housing Material | Steel |
Filtration Efficiency | 99% |
Maximum Operating Temperature | 220 Degrees F |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Maximum Flow Rate | 1825 cfm |
Compatible Manufacturer Part Number | 2EPU3, 2EPU4, VFT65-2 |
Compatibility | 2EPU3, 2EPU4, VFT65-2 |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number 2EPU3, 2EPU4, VFT65-2, Overall Height 14.5 in, Inside Diameter 9 in, Outside Diameter 14 5/8 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 1825 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Ejector, Inline, Body, 1/8 In NPT (ZH05DSA-01-01-01)
- D&D 1662mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1662)
- AMETEK Replacement Motor Brush Set, 24 VDC, PK2 (833494-54)
- PARKER Service Kit, Coil 24 VDC, B Series (PS2982B49P)
- SOLBERG Filter Element, Paper, 2 Microns (376P)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- SOLBERG Oil Mist Filter, Closed, NW25, 20 cfm (EE-PSG925-QF25)
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-21)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- SOLBERG Filter Element, Paper, 2 Microns (842)
- Solberg Compressed Air Treatment