Shop All Compressor Air Filters
Solberg
Filter Element, Polyester, 5 Microns
Mfr # 335P
Zoro # G0892744
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 4 3/4 in
- Outside Dia. (In.) 7 7/8 in
- Type Polyester
- For Use with Blower No. 2EPR3, 2EPR4, 2EPR7, 2EPR8, RD6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 335P
- Zoro # G0892744
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4 3/4 in |
Outside Dia. (In.) | 7 7/8 in |
Height (In.) | 14 1/2 in |
Overall Height | 14.5 in |
Outside Diameter | 7 7/8 in |
Inside Diameter | 4 3/4 in |
Details
Element Material | Polyester |
Type | Polyester |
For Use with Blower No. | 2EPR3, 2EPR4, 2EPR7, 2EPR8, RD6 |
Item | Filter Element |
Filtration Efficiency | 99% |
Housing Material | Steel |
Filter Rating | 5 micron |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Maximum Flow Rate | 800 cfm |
Compatible Manufacturer Part Number | 2EPR3, 2EPR4, 2EPR7, 2EPR8, RD6 |
Maximum Operating Temperature | 220 Degrees F |
Compatibility | 2EPR3, 2EPR4, 2EPR7, 2EPR8, RD6 |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number 2EPR3, 2EPR4, 2EPR7, 2EPR8, RD6, Overall Height 14.5 in, Inside Diameter 4 3/4 in, Outside Diameter 7 7/8 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 800 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-100-53)
- ENERPAC H9210, 10 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (H9210)
- TRITAN Taper-Lock Bushing, 1-15/16in.Bore dia. (2012 X 1-15/16)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C05, Pressure Line, 5 micron, Outside-In (MF0058756)
- SOLBERG Filter Element, Paper, 2 Micron (862)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- SOLBERG Filter Element, Paper, 2 Microns (848)
- SOLBERG Filter Element, Paper, 2 Microns (824)
- SOLBERG Filter Element, Polyester, 5 Micron (239)
- MASTER PNEUMATIC FILTER 1/4 (F100-2)
- Solberg Compressed Air Treatment