Shop All Compressor Air Filters
Solberg
Filter Element, Polyester, 5 Microns
Mfr # 275P
Zoro # G0416726
original price:
$224.69
48% off
new price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 8 in
- Outside Dia. (In.) 11 3/4 in
- Type Polyester
- For Use with Blower No. 2EPT6, 2EPT7, 2EPU1, VFT60-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 275P
- Zoro # G0416726
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 8 in |
Outside Dia. (In.) | 11 3/4 in |
Height (In.) | 9 5/8 in |
Overall Height | 9.62 in |
Outside Diameter | 11 3/4 in |
Inside Diameter | 8 in |
Details
Element Material | Polyester |
Item | Filter Element |
Type | Polyester |
For Use with Blower No. | 2EPT6, 2EPT7, 2EPU1, VFT60-2 |
Filter Rating | 5 micron |
Housing Material | Steel |
Filtration Efficiency | 99% |
Maximum Flow Rate | 1100 cfm |
Maximum Operating Temperature | 220 Degrees F |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | 2EPT6, 2EPT7, 2EPU1, VFT60-2 |
Compatibility | 2EPT6, 2EPT7, 2EPU1, VFT60-2 |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number 2EPT6, 2EPT7, 2EPU1, VFT60-2, Overall Height 9.62 in, Inside Diameter 8 in, Outside Diameter 11 3/4 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 1100 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 0.375In Bore Dia (SS1614 2RS FM222)
- DAYTON DC Motor, PM, TEFC, 1-1/2 HP, 1750rpm, 180VDC (4Z379A)
- CONTINENTAL CONTITECH 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-50-11)
- HAMPTON PRODUCTS-KEEPER 4' GRN Horiz E Track (89327)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- SOLBERG Filter Element, Paper, 2 Micron (238)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- SOLBERG Filter Element, Paper, 2 Micron (834)
- Solberg Compressed Air Treatment