Shop All Compressor Air Filters
Solberg
Filter Element, Polyester, 5 Micron
Mfr # 863
Zoro # G3134923
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Rated Flow Rate 322
- Inside Dia. (In.) 5 11/16 in
- Outside Dia. (In.) 8 3/8 in
- Type Replacement Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 863
- Zoro # G3134923
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 5 11/16 in |
Outside Dia. (In.) | 8 3/8 in |
Height (In.) | 6 7/16 in |
Overall Height | 6.43 in |
Inside Diameter | 5 11/16 in |
Outside Diameter | 8 3/8 in |
Details
Element Material | Polyester |
Rated Flow Rate | 322 |
Type | Replacement Cartridge |
Item | Filter Element |
Filtration Efficiency | 99% |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Filter Rating | 5 micron |
Housing Material | Steel |
Maximum Flow Rate | 322 cfm |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Maximum Operating Temperature | 220 Degrees F |
Compatible Manufacturer Part Number | C21138/1 |
Compatibility | C21138/1 |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number C21138/1, Overall Height 6.43 in, Inside Diameter 5 11/16 in, Outside Diameter 8 3/8 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 322 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 16" Outside Length, 1" Top Width, 10 Ribs (160J10)
- WEG 3-Phase General Purpose Motor, 25 HP, 284TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (02518ET3E284TC-W22)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-460/3)
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- SOLBERG Oil Mist Filter, Closed, 3/4" MPT Inlet (EE-GL915-075)
- SOLBERG Filter Element, Paper, 2 Micron (238)
- SOLBERG Filter Cartridge, Paper, 4-3/4 ID, 6-7/8 OD (32-16)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4.5 cfm (EF-FG5-075)
- SOLBERG Filter Element, Paper, 2 Microns (344P)
- BETA 1 FILTERS Air Filter replacement filter for 1311123502 / HERTZ KOMPRESSOREN (B1AF0005150)
- Solberg Compressed Air Treatment