Shop All Compressor Air Filters
Solberg
Filter Element, Polyester, 5 Micron
Mfr # 845
Zoro # G2843836
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Rated Flow Rate 55
- Inside Dia. (In.) 2 3/8 in
- Outside Dia. (In.) 3 7/8 in
- Type Replacement Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # 845
- Zoro # G2843836
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 2 3/8 in |
Outside Dia. (In.) | 3 7/8 in |
Height (In.) | 2 3/4 in |
Inside Diameter | 2 3/8 in |
Outside Diameter | 3 7/8 in |
Details
Element Material | Polyester |
Rated Flow Rate | 55 |
Type | Replacement Cartridge |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Filtration Efficiency | 99% at 5 Micron |
Item | Filter Element |
Housing Material | Steel |
Filter Rating | 5 micron |
Maximum Flow Rate | 55 cfm |
Maximum Operating Temperature | 220 Degrees F |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | C1112/2 |
Compatibility | C1112/2 |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number C1112/2, Overall Height 2.75 in, Inside Diameter 2 3/8 in, Outside Diameter 3 7/8 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 55 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 24XL037-6FS3, Timing Pulley, Steel, Black Oxide, (24XL037-6FS3)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- FASCO Motor, 1/140 HP, OEM Replacement Brand: Fasco Replacement For: 293A (D1159)
- D&D 153" Outside Length, 7/8" Top Width, 1 Ribs (C149)
- SOLBERG Filter Element, Paper, 2 Microns (374P)
- SOLBERG HEPA Cartridge Filter, 57 cfm, 0.3 Micron (HE896)
- SOLBERG Filter Element, Paper, 2 Microns (384P)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- SOLBERG Oil Mist Filter, Closed, NW25, 8 cfm (EE-GL915-QF2516)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- BETA 1 FILTERS Air Filter replacement filter for K40A255 / WIX (B1AF0001858)
- Solberg Compressed Air Treatment