Shop All Compressor Air Filters
Solberg
Filter Element, Polyester, 5 Micron
Mfr # 239
Zoro # G1619116
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Rated Flow Rate 570
- Inside Dia. (In.) 4 7/8 in
- Outside Dia. (In.) 9 1/4 in
- For Use with Blower No. 2EPR3, 2EPR4, 2EPT8, 2EPT9,, 5F243, 6JD32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 239
- Zoro # G1619116
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4 7/8 in |
Outside Dia. (In.) | 9 1/4 in |
Height (In.) | 10 in |
Overall Height | 10.5 in |
Inside Diameter | 4 7/8 in |
Outside Diameter | 9 3/16 in |
Details
Element Material | Polyester |
Rated Flow Rate | 570 |
Item | Filter Element |
For Use with Blower No. | 2EPR3, 2EPR4, 2EPT8, 2EPT9,, 5F243, 6JD32 |
Filtration Efficiency | 99% |
For Use With | CSL239300C |
Type | Replacement Cartridge |
Filter Rating | 5 micron |
Housing Material | Steel |
Maximum Operating Temperature | 220 Degrees F |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Maximum Flow Rate | 570 cfm |
Compatible Manufacturer Part Number | CSL239300C |
Compatibility | CSL239300C |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number CSL239300C, Overall Height 10.5 in, Inside Diameter 4 7/8 in, Outside Diameter 9 3/16 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 570 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Split-Phase Belt Drive Motor, 1/4, 1/12 HP, 56Z Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (ARB2024L2)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56 Frame (056T17D5329)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-5)
- FERNCO NO HUB COUPLING 3"" (PNH-33)
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- SOLBERG Filter Element, Paper, 2 Microns (274P)
- SOLBERG Filter Element, 5.75 Od (231P)
- SOLBERG Filter Cartridge, 4 1/4 ID, 6 OD, 2 1/2 H (32-02)
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- SOLBERG Element, Intake Filter (04)
- VAN AIR SYSTEMS Coalescing Filter 1" NPT 250 cfm 1 micron (F200-100-1-B-MD-PD6)
- Solberg Compressed Air Treatment