Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Microns
Mfr # 842
Zoro # G1800312
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 2 3/8 in
- Outside Dia. (In.) 3 7/8 in
- Height (In.) 2 3/4 in
- Type Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 842
- Zoro # G1800312
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 2 3/8 in |
Outside Dia. (In.) | 3 7/8 in |
Height (In.) | 2 3/4 in |
Overall Height | 2.75 in |
Outside Diameter | 3 7/8 in |
Inside Diameter | 2 3/8 in |
Details
Element Material | Paper |
Type | Paper |
Item | Filter Element |
For Use with Blower No. | VFD2, VFD2S, VFD3, VFD3S |
Filter Rating | 2 micron |
Housing Material | Galvanized Metal |
Filtration Efficiency | 99% |
Features | Pleated Media for High Dirt Holding Capacity |
Maximum Operating Temperature | 220 Degrees F |
Maximum Flow Rate | 55 cfm |
Compatible Manufacturer Part Number | VFD2, VFD2S, VFD3, VFD3S |
Compatibility | VFD2, VFD2S, VFD3, VFD3S |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number VFD2, VFD2S, VFD3, VFD3S, Overall Height 2.75 in, Inside Diameter 2 3/8 in, Outside Diameter 3 7/8 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 55 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 40, ratio 100, NEMA56C Input (JRWND40-100-56C)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 150 PSI (SRV530-3/4-150)
- ALLEN BRADLEY Ac Drive 25BD030N114 (25B-D030N114)
- CHIEF Control Valve, 25 GPM, 2 Spool (220574)
- SOLBERG Filter Cartidge, Paper, 7-1/8 ID, 10-3/16OD (32-18)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 6 H (32-06)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-09)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 7 cfm (EF-FG7-075)
- NUMATICS Coal Filter, 1/2 in, Coalescing, 0.98 lb (8652AFEP4HA000N)
- Solberg Compressed Air Treatment