Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Microns
Mfr # 484P
Zoro # G0715522
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 14 in
- Outside Dia. (In.) 19 5/8 in
- For Use with Blower No. 1XDX4
- Type Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 484P
- Zoro # G0715522
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 14 in |
Outside Dia. (In.) | 19 5/8 in |
Height (In.) | 21 1/2 in |
Overall Height | 21.5 in |
Outside Diameter | 19 5/8 in |
Inside Diameter | 14 in |
Details
Element Material | Paper |
Item | Filter Element |
For Use with Blower No. | 1XDX4 |
Type | Paper |
Filter Rating | 2 micron |
Filtration Efficiency | 99% |
Housing Material | Galvanized Metal |
Features | Pleated Media for High Dirt Holding Capacity |
Maximum Operating Temperature | 220 Degrees F |
Compatible Manufacturer Part Number | 1XDX4 |
Maximum Flow Rate | 4705 cfm |
Compatibility | 1XDX4 |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number 1XDX4, Overall Height 21.5 in, Inside Diameter 14 in, Outside Diameter 19 5/8 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 4705 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 45mm x 85mm x 19mm, single row deep groove ball bearing, two contact seals, C3 Fit (6209-2RS KBC)
- GATES Tri-Power Belts, BX29 (BX29)
- GATES Air Hose (Economy), 27476 (27476)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1262957, Return Line, 10 micron (ZX-1262957)
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron (HE334P)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 5 Micron, 35 cfm (15)
- SOLBERG Filter Element, Paper, 2 Micron (844)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 4 H (32-04)
- INGERSOLL-RAND Air Compressor Filter, 2.1 Outside Dia. (FA30IH)
- Solberg Compressor Air Filters