Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Microns
Mfr # 384P
Zoro # G2898323
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 14 in
- Outside Dia. (In.) 19 5/8 in
- For Use with Blower No. 1XDX2 to 3
- Type Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 384P
- Zoro # G2898323
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 14 in |
Outside Dia. (In.) | 19 5/8 in |
Height (In.) | 14 1/2 in |
Overall Height | 14.5 in |
Inside Diameter | 14 in |
Outside Diameter | 19 5/8 in |
Details
Element Material | Paper |
Item | Filter Element |
For Use with Blower No. | 1XDX2 to 3 |
Type | Paper |
Filtration Efficiency | 99% |
Housing Material | Galvanized Metal |
Filter Rating | 2 micron |
Maximum Flow Rate | 3300 cfm |
Maximum Operating Temperature | 220 Degrees F |
Features | Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | 1XDX2, 1XDX3 |
Compatibility | 1XDX2, 1XDX3 |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number 1XDX2, 1XDX3, Overall Height 14.5 in, Inside Diameter 14 in, Outside Diameter 19 5/8 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 3300 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hydraulic Reservoir, 8 Gal Cap. (24W702)
- DAYTON 2/B124 Banded V-Belt, 127-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ4)
- NTN NTN R8ZZ, RadialDeep Groove Ball Bearing 05 In Id X 1125 In Od X 03125 In W Double Shielded (R8ZZ)
- THOMSON Bearing Ball Carriage, Height 25.50 mm (511H20C0)
- SOLBERG Filter Element, Polyester, 5 Microns (385P)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- SOLBERG Element, Intake Filter (18P)
- SOLBERG HEPA Cartridge Filtr, PF, 568cfm, 0.3Micron (HE238P)
- SOLBERG HEPA Cartridge Filter, 57 cfm, 0.3 Micron (HE896)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- SOLBERG Filter Element, 5.75 Od (231P)
- Solberg Compressed Air Treatment