Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Microns
Mfr # 344P
Zoro # G2156917
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 6 in
- Outside Dia. (In.) 9 3/4 in
- Height (In.) 14 1/2 in
- Type Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 344P
- Zoro # G2156917
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 6 in |
Outside Dia. (In.) | 9 3/4 in |
Height (In.) | 14 1/2 in |
Overall Height | 14.5 in |
Inside Diameter | 6 in |
Outside Diameter | 9 3/4 in |
Details
Element Material | Paper |
Item | Filter Element |
Type | Paper |
For Use with Blower No. | 2EPT4 to 5 |
Housing Material | Galvanized Metal |
Filtration Efficiency | 99% |
Filter Rating | 2 micron |
Compatible Manufacturer Part Number | 2EPT4, 2EPT5 |
Maximum Operating Temperature | 220 Degrees F |
Features | Pleated Media for High Dirt Holding Capacity |
Maximum Flow Rate | 1100 cfm |
Compatibility | 2EPT4, 2EPT5 |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number 2EPT4, 2EPT5, Overall Height 14.5 in, Inside Diameter 6 in, Outside Diameter 9 3/4 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 1100 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6002ZE)
- COXREELS Hose Reel 1/2inx100ft, 115V 5000PSI (HP1125-4-100-EA)
- MARATHON MOTORS Mtr, Cap St, 1 HP, 3450,115/230, 56J, ODP (5KC39RN45X)
- PIX Poly Rib J Belt, 16.3 in. EL-4 Rib (163J4)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- SOLBERG Filter Element, Paper, 2 Micron (830)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- SOLBERG Filter Element, Polyester, 5 Microns (377P)
- SOLBERG Filter Cartridge, 7 1/4 ID, 9 3/4 OD, 4 H (32-04)
- GROZ Filter/Reg Combo, PC bowl, Stndrd, 1/2" NPT (60354)
- Solberg Compressor Air Filters