Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Micron
Mfr # 874
Zoro # G2798713
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 180 scfm
- Inside Dia. (In.) 6 in
- Outside Dia. (In.) 8 1/2 in
- For Use with Blower No. Common Vacuum Pump Filter Housings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 874
- Zoro # G2798713
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 6 in |
Outside Dia. (In.) | 8 1/2 in |
Height (In.) | 3 1/2 in |
Overall Height | 3.5 in |
Inside Diameter | 6 in |
Outside Diameter | 8 1/2 in |
Details
Element Material | Paper |
Rated Flow Rate | 180 scfm |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Item | Filter Element |
Filtration Efficiency | 99% |
Type | Replacement Cartridge |
Housing Material | Galvanized Metal |
Filter Rating | 2 micron |
Maximum Operating Temperature | 220 Degrees F |
Maximum Flow Rate | 180 cfm |
Features | Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | Common Vacuum Pump Filter Housings |
Compatible Product Type | Vacuum Pumps |
Compatibility | Common Vacuum Pump Filter Housings |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number Common Vacuum Pump Filter Housings, Overall Height 3.5 in, Inside Diameter 6 in, Outside Diameter 8 1/2 in, Compatible Product Type Vacuum Pumps, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 180 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2B64-SDS Sheave (455591 2A60B64)
- SKF Angular Contact Bearing, 95mm, O.D. 170mm (7219 BECBM)
- TRITAN Flange Bearing, 2-Bolt, Ball, 15/16" Bore (UCFL205-15)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.65 inch OD (25V465SDS)
- SOLBERG Filter Element, Paper, 2 Microns (234P)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- SOLBERG Filter Element, Paper, 2 Micron (846)
- SOLBERG HEPA Cartridge Filtr, PF, 371cfm, 0.3Micron (HE334P)
- SOLBERG Filter Element, Paper, 2 Microns (850/1)
- SOLBERG Filter Element, Polyester, 5 Microns (385P)
- BETA 1 FILTERS Air Filter replacement filter for ELE90043 / SPENCER TURBINE (B1AF0001690)
- Solberg Compressor Air Filters