Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Micron
Mfr # 862
Zoro # G1569477
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 322
- Inside Dia. (In.) 5 11/16 in
- Outside Dia. (In.) 8 3/8 in
- Height (In.) 6 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # 862
- Zoro # G1569477
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 5 11/16 in |
Outside Dia. (In.) | 8 3/8 in |
Height (In.) | 6 7/16 in |
Overall Height | 6.43 in |
Outside Diameter | 8 3/8 in |
Inside Diameter | 5 11/16 in |
Details
Element Material | Paper |
Rated Flow Rate | 322 |
Item | Filter Element |
Type | Replacement Cartridge |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Filtration Efficiency | 99% |
Housing Material | Galvanized Metal |
Filter Rating | 2 micron |
Compatible Manufacturer Part Number | C21138/1 |
Maximum Flow Rate | 322 cfm |
Features | Pleated Media for High Dirt Holding Capacity |
Maximum Operating Temperature | 220 Degrees F |
Compatibility | C21138/1 |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number C21138/1, Overall Height 6.43 in, Inside Diameter 5 11/16 in, Outside Diameter 8 3/8 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 322 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO Rear Bearing Plate, Replacement (1003PT)
- SPEEDAIRE Straight 3/8 in Hose I.D, 3/8"-18 Thread (5A254)
- SMC Female Adapter, 4mm, TubexFemale BSPT (KQ2F04-01A)
- MTD Belt-Trans Drive (954-04317A)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-01)
- SOLBERG Oil Mist Filter, 1/2" Inlet, 4.5 cfm (EF-FG5-050)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 7 cfm (EF-FG7-075)
- SOLBERG Oil Mist Filter, 1" Inlet, 16 cfm (EF-FG9-103)
- SOLBERG Filter Element, Paper, 2 Microns (850/1)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- Solberg Compressed Air Treatment