Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Micron
Mfr # 854
Zoro # G2541831
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 27
- Inside Dia. (In.) 1/2 in
- Outside Dia. (In.) 1 1/2 in
- Filtration Efficiency 99%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 854
- Zoro # G2541831
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 1 1/2 in |
Height (In.) | 5 1/3 in |
Overall Height | 5.33 in |
Inside Diameter | 1/2 in |
Outside Diameter | 1 1/2 in |
Details
Element Material | Paper |
Rated Flow Rate | 27 |
Item | Filter Element |
Filtration Efficiency | 99% |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Type | Replacement Cartridge |
Housing Material | Galvanized Metal |
Filter Rating | 2 micron |
Features | Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | C411 |
Maximum Operating Temperature | 220 Degrees F |
Maximum Flow Rate | 27 cfm |
Compatibility | C411 |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number C411, Overall Height 5.33 in, Inside Diameter 1/2 in, Outside Diameter 1 1/2 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 27 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, El (2062-10-10S)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, BK55 X 1-1/8 SHEAVE (BK55 X 1-1/8 SHEAVE)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 30mm (L10030MM)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1/3 HP, 208-230/460V AC, 1,765 Nameplate RPM, 56 Frame (1EJR3BG)
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4.5 cfm (EF-FG5-075)
- SOLBERG Element, Filter (843)
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-21)
- SOLBERG Filter Element, Polyester, 5 Micron (859)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- SOLBERG Filter Element, Paper, 2 Micron (830)
- Solberg Compressed Air Treatment