Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Micron
Mfr # 832
Zoro # G1023312
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 19
- Inside Dia. (In.) 1 1/2 in
- Outside Dia. (In.) 2 1/2 in
- Type Replacement Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # 832
- Zoro # G1023312
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 1 1/2 in |
Outside Dia. (In.) | 2 1/2 in |
Height (In.) | 2 11/16 in |
Overall Height | 2.68 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 2 1/2 in |
Details
Element Material | Paper |
Rated Flow Rate | 19 |
Item | Filter Element |
Type | Replacement Cartridge |
Filtration Efficiency | 99% |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Housing Material | Galvanized Metal |
Filter Rating | 2 micron |
Features | Pleated Media for High Dirt Holding Capacity |
Maximum Flow Rate | 19 cfm |
Maximum Operating Temperature | 220 Degrees F |
Compatible Manufacturer Part Number | C79/2 |
Compatibility | C79/2 |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number C79/2, Overall Height 2.68 in, Inside Diameter 1 1/2 in, Outside Diameter 2 1/2 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 19 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-50-11)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, H Series (VHC8-8EF)
- ZORO SELECT Bushing, 4.35 in dia. Outside, Cast Iron (1B40SH)
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-21)
- SOLBERG Filter Element, Paper, 2 Microns (30P)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- SOLBERG Filter Element, Polyester, 5 Micron (845)
- SOLBERG HEPA Cartridge Filtr, PF, 249cfm, 0.3Micron (HE234P)
- SOLBERG Filter Element, Paper, 2 Micron (874)
- HANKISON Filter, Oil Rmvl, Ultra Fn, .01Mcrn, 360SCFM (F11-UF-DG1)
- Solberg Compressor Air Filters