Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Micron
Mfr # 828
Zoro # G1823814
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 12
- Inside Dia. (In.) 1 1/2 in
- Outside Dia. (In.) 2 1/2 in
- Type Replacement Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 828
- Zoro # G1823814
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 1 1/2 in |
Outside Dia. (In.) | 2 1/2 in |
Height (In.) | 1 3/4 in |
Overall Height | 1.75 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 2 1/2 in |
Details
Element Material | Paper |
Rated Flow Rate | 12 |
Type | Replacement Cartridge |
Filtration Efficiency | 99% |
Item | Filter Element |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Filter Rating | 2 micron |
Housing Material | Galvanized Metal |
Features | Pleated Media for High Dirt Holding Capacity |
Maximum Operating Temperature | 220 Degrees F |
Maximum Flow Rate | 12 cfm |
Compatible Manufacturer Part Number | C76/2 |
Compatibility | C76/2 |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number C76/2, Overall Height 1.75 in, Inside Diameter 1 1/2 in, Outside Diameter 2 1/2 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 12 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SD)
- TSUBAKI Connecting Link, A-1 Attachment, PK5 (40A1CL)
- TB WOODS Jaw Coupling Hub, L190, Cast Iron, 32mm (L19032MM)
- THOMSON Pillow Block, 1.250 In Bore, 3.380 In L (SPB20OPN)
- SOLBERG Filter Element, 2micron (02)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- SOLBERG Filter Element, Paper, 2 Micron (826)
- SOLBERG Filter Element, Polyester, 5 Microns (275P)
- SOLBERG Filter Element, Paper, 2 Micron (238)
- SOLBERG Filter Element, 5.75 Od (31P)
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Micron, 1/4" (F02-UF-DP1)
- Solberg Compressed Air Treatment