Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Micron
Mfr # 820
Zoro # G2840661
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 18
- Inside Dia. (In.) 11/16 in
- Outside Dia. (In.) 2 5/16 in
- Filtration Efficiency 99%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # 820
- Zoro # G2840661
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 11/16 in |
Outside Dia. (In.) | 2 5/16 in |
Height (In.) | 2 in |
Overall Height | 2 in |
Outside Diameter | 2 5/16 in |
Inside Diameter | 11/16 in |
Details
Element Material | Paper |
Rated Flow Rate | 18 |
Filtration Efficiency | 99% |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Item | Filter Element |
Type | Replacement Cartridge |
Housing Material | Galvanized Metal |
Filter Rating | 2 micron |
Maximum Flow Rate | 18 cfm |
Maximum Operating Temperature | 220 Degrees F |
Compatible Manufacturer Part Number | C66/1 |
Features | Pleated Media for High Dirt Holding Capacity |
Compatibility | C66/1 |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number C66/1, Overall Height 2 in, Inside Diameter 11/16 in, Outside Diameter 2 5/16 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 18 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON A18 V-Belt, 20" Outside Length, 1/2" Top Width, 1 Ribs (3GWG1)
- BESTORQ L Timing Belts (525L075)
- IDEAL TRIDON 2-1/2 in. 3-1/2 in. 48 Hose Clamp Stainless Steel Turn Key (807Y48052)
- THERMAL TRANSFER Thermal Transfer Oil Coolers 20 Gpm, 250 Operating PSI, 16 Port258334 (258334)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- SOLBERG Filter Element, Paper, 2 Microns (384P)
- SOLBERG Coalescing Cartridge Filter, 24 cfm (FG10)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- SOLBERG Filter Cartidge, Paper, 7-1/8 ID, 10-3/16OD (32-18)
- SOLBERG Filter Element, Polyester, 5 Micron (239)
- Solberg Compressed Air Treatment