Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Micron
Mfr # 816
Zoro # G1200202
original price:
$11.89
16% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 13
- Inside Dia. (In.) 11/16 in
- Outside Dia. (In.) 2 5/16 in
- For Use with Blower No. Common Vacuum Pump Filter Housings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 816
- Zoro # G1200202
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 11/16 in |
Outside Dia. (In.) | 2 5/16 in |
Height (In.) | 1 9/16 in |
Overall Height | 1.56 in |
Outside Diameter | 2 5/16 in |
Inside Diameter | 11/16 in |
Details
Element Material | Paper |
Rated Flow Rate | 13 |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Item | Filter Element |
Filtration Efficiency | 99% |
Type | Replacement Cartridge |
Filter Rating | 2 micron |
Housing Material | Galvanized Metal |
Maximum Operating Temperature | 220 Degrees F |
Compatible Manufacturer Part Number | C64/3 |
Features | Pleated Media for High Dirt Holding Capacity |
Maximum Flow Rate | 13 cfm |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number C64/3, Overall Height 1.56 in, Inside Diameter 11/16 in, Outside Diameter 2 5/16 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 13 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Hydraulic Gear Pump, Pressure Balanced (500216321952190)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2083-8-8)
- LOC-LINE Male NPT Valve, Black, 1/2", PK10 (39852-BLK)
- DYNABRADE AIR LUBE 10W/NR ONE PINT (DB95842)
- SOLBERG HEPA Cartridge Filter, 12 cfm, 0.3 Micron (HE14)
- SOLBERG Filter Element, 5.75 Od (31P)
- SOLBERG Filter Element, Paper, 2 Microns (374P)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-01)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- INTERSTATE PNEUMATICS Sight Glass for W1040AP / W1060AP / W1080AP / W1085AP / W1090 (W1040SG)
- Solberg Compressed Air Treatment