Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Micron
Mfr # 810
Zoro # G1247285
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 13
- Inside Dia. (In.) 1/2 in
- Outside Dia. (In.) 1 1/2 in
- Type Replacement Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 810
- Zoro # G1247285
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 1/2 in |
Outside Dia. (In.) | 1 1/2 in |
Height (In.) | 2 7/16 in |
Overall Height | 2.43 in |
Inside Diameter | 1/2 in |
Outside Diameter | 1 1/2 in |
Details
Element Material | Paper |
Rated Flow Rate | 13 |
Type | Replacement Cartridge |
Filtration Efficiency | 99% |
Item | Filter Element |
For Use with Blower No. | Common Vacuum Pump Filter Housings |
Filter Rating | 2 micron |
Housing Material | Galvanized Metal |
Maximum Operating Temperature | 220 Degrees F |
Features | Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | C43 |
Maximum Flow Rate | 13 cfm |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number C43, Overall Height 2.43 in, Inside Diameter 1/2 in, Outside Diameter 1 1/2 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 13 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, NFPA Double Acting (6X382)
- NUMATICS Solenoid Air Control Valve, 1/2 In, 24VDC (554BB600MT00061)
- DYNABRADE Lock Ring, 50971 (50971)
- CENTURY Condenser Fan Motor, 1/2 HP, 1140 rpm, 60Hz (H564)
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- SOLBERG Filter Cartridge, 9 7/8 ID, 11 1/2 OD, 7 H (32-08)
- SOLBERG Filter Element, Paper, 2 Micron (874)
- SOLBERG Filter Element, Polyester, 5 Microns (245P)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- SOLBERG Oil Mist Filter, 1" Inlet, 16 cfm (EF-FG9-103)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 4 Inch Dia - 1/2 Inch MPT w/Paper Cartridge (SA9M)
- Solberg Compressed Air Treatment