Shop All Compressor Air Filters
Solberg
Filter Element, Paper, 2 Micron
Mfr # 238
Zoro # G2068351
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 570
- Inside Dia. (In.) 4 7/8 in
- Outside Dia. (In.) 9 1/4 in
- For Use With CSL239300C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 238
- Zoro # G2068351
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4 7/8 in |
Outside Dia. (In.) | 9 1/4 in |
Height (In.) | 10 in |
Overall Height | 10 in |
Inside Diameter | 4 7/8 in |
Outside Diameter | 9 3/16 in |
Details
Element Material | Paper |
Rated Flow Rate | 570 |
For Use With | CSL239300C |
Filtration Efficiency | 99% |
Type | Replacement Cartridge |
Item | Filter Element |
For Use with Blower No. | 2EPR3, 2EPR4, 2EPT8, 2EPT9,, 5F243, 6JD32 |
Housing Material | Galvanized Metal |
Filter Rating | 2 micron |
Features | Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | CSL239300C |
Maximum Flow Rate | 570 cfm |
Maximum Operating Temperature | 220 Degrees F |
Compatibility | CSL239300C ; 5JRD8 |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number CSL239300C, Compatible Grainger Part Number 5JRD8, Overall Height 10 in, Inside Diameter 4 7/8 in, Outside Diameter 9 3/16 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 570 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES TL Bushing, 1615 Series, Dia 1-5/8 In (1615 1.5/8)
- TRITAN Mast Guide Bearing, 1-in. Bore Dia., 2.937-in. Outside Dia., 1.00-in. Width (MG305DDA)
- CHICAGO RAWHIDE Small Bore Seals, #3687 (3687)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (35030)
- SOLBERG Oil Mist Filter, Closed, NW25, 8 cfm (EE-GL915-QF2516)
- SOLBERG Oil Mist Filter, Closed, 3/4" MPT Inlet (EE-GL915-075)
- SOLBERG Filter Element, 2micron (10)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- SOLBERG Filter Element, Polyester, 5 Microns (245P)
- SOLBERG HEPA Cartridge Filtr, PF, 568cfm, 0.3Micron (HE238P)
- BETA 1 FILTERS Air Filter replacement filter for 6211473750 / QUINCY (B1AF0001566)
- Solberg Compressed Air Treatment