Shop All Coalescing Filter Elements
Solberg
Filter Element, Coalescing, 0.3 Microns
Mfr # PSG860/1
Zoro # G0315533
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 3TLH4
- Filter Rating - Air Treatment 0.3 micron
- Media Type - Air Treatment Microglass
- For Removal Of Mist or Aerosol, Oil Fog, Particles
- Microns 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # PSG860/1
- Zoro # G0315533
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Vacuum Pump Coalescing Filter Element |
For Use with Stock Number | 3TLH4 |
Filter Rating - Air Treatment | 0.3 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Mist or Aerosol, Oil Fog, Particles |
Microns | 0.3 |
Type | Vacuum Pump |
Fits | Heavy Duty 2 to 2 1/2 in NPT Coalescing Filters |
Item | Coalescing Filter Element |
For Substance Type | Air; Oil |
Filter Element Material | Glass and synthetic materials |
Filter Type | Coalescing |
Filter Rating | 0.3 micron |
Maximum Flow Rate | 200 cfm |
Filter Efficiency | 99.97 % |
Type of Filter | Coalescing |
Series | HDL |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.3 micron, Filter Element Material Glass and synthetic materials, Compatible Grainger Part Number 3TLH4, Filter Efficiency 99.97 Percent, For Substance Type Air; Oil, Maximum Flow Rate 200 cfm, Series HDL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cap, Suitable For Use w/ 3/8 in ID Lok-On Hose, Plastic, Yellow (2720600W)
- PIX Belt, 3VX Cogged, 3/8 x 71 in. OC, 2 Band (2H3VX710)
- CONTINENTAL CONTITECH 1/4" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB02530-100)
- PIX Belt, B Kevlar, 5/8 x 181 in. OC (B178K)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG850/1)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG476)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG344/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG474/2)
- ARROW PNEUMATICS Filter, .01 Micron, Metal Bowl, 1/4" (F554AW)
- Solberg Compressed Air Treatment