Shop All Coalescing Filter Elements
Solberg
Filter Element, Coalescing, 0.3 Microns
Mfr # PSG476
Zoro # G2461182
Free Shipping & Returns
$1,552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 3TLJ1
- Filter Rating - Air Treatment 0.3 micron
- Media Type - Air Treatment Microglass
- For Removal Of Mist or Aerosol, Oil Fog, Particles
- Microns 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # PSG476
- Zoro # G2461182
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Vacuum Pump Coalescing Filter Element |
For Use with Stock Number | 3TLJ1 |
Filter Rating - Air Treatment | 0.3 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Mist or Aerosol, Oil Fog, Particles |
Microns | 0.3 |
Type | Vacuum Pump |
Item | Coalescing Filter Element |
Fits | Heavy Duty 8 in NPT Coalescing Filters |
Filter Type | Coalescing |
Filter Efficiency | 99.97 % |
For Substance Type | Air; Oil |
Series | HDL |
Filter Element Material | Glass and synthetic materials |
Filter Rating | 0.3 micron |
Maximum Flow Rate | 1,800 cfm |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.3 micron, Filter Element Material Glass and synthetic materials, Compatible Grainger Part Number 3TLJ1, Filter Efficiency 99.97 Percent, For Substance Type Air; Oil, Maximum Flow Rate 1,800 cfm, Series HDL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HPCL)
- TITAN PRO Motor Dual Run Cap, 60/5 MFD, 370-440V (TRCFD605)
- SPRAYON PDRP Waxy Film Lubricant, Aerosol, 16 Oz. (SC0710000)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100B)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG474/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG860/1)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG344/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG850/1)
- ARO Element, Coalescing, For 2000 Series (104319)
- Solberg Compressed Air Treatment