Shop All Coalescing Filter Elements
Solberg
Filter Element, Coalescing, 0.3 Microns
Mfr # PSG344/2
Zoro # G0719126
product price: $440.99
/ea
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use with Stock Number 3TLH6, 3TLH7
- Filter Rating - Air Treatment 0.3 micron
- Media Type - Air Treatment Microglass
- For Removal Of Mist or Aerosol, Oil Fog, Particles
- Microns 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # PSG344/2
- Zoro # G0719126
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Vacuum Pump Coalescing Filter Element |
For Use with Stock Number | 3TLH6, 3TLH7 |
Filter Rating - Air Treatment | 0.3 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Mist or Aerosol, Oil Fog, Particles |
Microns | 0.3 |
Type | Vacuum Pump |
Item | Coalescing Filter Element |
Fits | Heavy Duty 3 to 4 in NPT Coalescing Filters |
Maximum Flow Rate | 500 cfm |
Type of Filter | Coalescing |
Filter Element Material | Glass and synthetic materials |
Filter Type | Coalescing |
Series | HDL |
For Substance Type | Air; Oil |
Filter Rating | 0.3 micron |
Filter Efficiency | 99.97 % |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.3 micron, Filter Element Material Glass and synthetic materials, Compatible Grainger Part Number 3TLH6, 3TLH7, Filter Efficiency 99.97 Percent, For Substance Type Air; Oil, Maximum Flow Rate 500 cfm, Series HDL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X08X06)
- AEROQUIP Tee Hose Fitting, 8 Dash (FJ3066-0808S)
- KENMORE 3PK 1532GAL Filter (VRC2)
- CONTROL DEVICES Throttle Control, Cable Coating: Vinyl (TC12-1AA018)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG476)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG474/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG244/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG850/1)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG860/1)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- NANO Replacement element for NF0050AC compres (E0050AC)
- Solberg Compressed Air Treatment