Shop All Coalescing Filter Elements
Solberg
Filter Element, Coalescing, 0.3 Microns
Mfr # PSG244/2
Zoro # G0838783
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Stock Number 3TLH5
- Filter Rating - Air Treatment 0.3 micron
- Media Type - Air Treatment Microglass
- For Removal Of Mist or Aerosol, Oil Fog, Particles
- Fits Heavy Duty 2 1/2 in NPT Coalescing Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # PSG244/2
- Zoro # G0838783
- Country of Origin United States
- Category Coalescing Filter Elements
Details
Item - Air Filter Elements | Vacuum Pump Coalescing Filter Element |
For Use with Stock Number | 3TLH5 |
Filter Rating - Air Treatment | 0.3 micron |
Media Type - Air Treatment | Microglass |
For Removal Of | Mist or Aerosol, Oil Fog, Particles |
Fits | Heavy Duty 2 1/2 in NPT Coalescing Filters |
Type | Vacuum Pump |
Item | Coalescing Filter Element |
Microns | 0.3 |
Maximum Flow Rate | 300 cfm |
Type of Filter | Coalescing |
Filter Element Material | Glass and synthetic materials |
Series | HDL |
Filter Rating | 0.3 micron |
Filter Type | Coalescing |
Filter Efficiency | 99.97 % |
For Substance Type | Air; Oil |
Description
Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.3 micron, Filter Element Material Glass and synthetic materials, Compatible Grainger Part Number 3TLH5, Filter Efficiency 99.97 Percent, For Substance Type Air; Oil, Maximum Flow Rate 300 cfm, Series HDL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bowl Oring (GRP-96-654)
- TRITAN Flange Bearing, 4-Bolt, Ball, 25mm Bore (UCF205-25MM)
- BANJO 3/4" Barbed x 1/2" MNPT 90 Degree Elbow (HB050/075-90)
- LOC-LINE Acid Resist, Round Nozzle, 1/4In, PK50 (57866)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG850/1)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG474/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG344/2)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG476)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG860/1)
- NANO Coalescing Filter, 850 SCFM, 2 1/2" NPT, (GF0850M1)
- Solberg Coalescing Filter Elements