Shop All Compressor Air Filters
Solberg
Filter Element, 5.75 Od
Mfr # 231P
Zoro # G0624662
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 3 5/8 in
- Outside Dia. (In.) 5 3/4 in
- Height (In.) 9 1/2 in
- For Use With Mfr. No. FS-231P-300, VFC800A-7W, VFC904A-7W, VFD6D, VFD8, VFD9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 231P
- Zoro # G0624662
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 3 5/8 in |
Outside Dia. (In.) | 5 3/4 in |
Height (In.) | 9 1/2 in |
Overall Height | 9.5 in |
Outside Diameter | 5 3/4 in |
Inside Diameter | 3 5/8 in |
Details
Element Material | Polyester |
For Use With | Mfr. No. FS-231P-300, VFC800A-7W, VFC904A-7W, VFD6D, VFD8, VFD9 |
Type | Replacement Cartridge |
For Use with Blower No. | 5F243, 5Z189, 6JD30, 6JD31, 6JD32 |
Item | Filter Element |
Filter Rating | 5 micron |
Filtration Efficiency | 99% |
Housing Material | Steel |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | FS-231P-300, VFC800A-7W, VFC904A-7W, VFD6D, VFD8, VFD9 |
Maximum Operating Temperature | 220 Degrees F |
Maximum Flow Rate | 300 cfm |
Compatibility | FS-231P-300, VFC800A-7W, VFC904A-7W, VFD6D, VFD8, VFD9 |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number FS-231P-300, VFC800A-7W, VFC904A-7W, VFD6D, VFD8, VFD9, Overall Height 9.5 in, Inside Diameter 3 5/8 in, Outside Diameter 5 3/4 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 300 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE PX60 PARA-FLEX ELEMENT (PX60)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 370V, Round (4UHC4)
- NSK NSK 6312 2Z, 6300 Series Single Row Deep Groove Ball Bearing (6312 2Z)
- FESTO Quick Coupling Plug KS4-1/4-A (KS4-1/4-A)
- SOLBERG Filter Element, 5micron (235P)
- SOLBERG Filter (235)
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD (32-17)
- SOLBERG Element, Filter (849)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4.5 cfm (EF-FG5-075)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- BETA 1 FILTERS Air Filter replacement filter for 2023400853 / QUINCY (B1AF0002075)
- Solberg Compressed Air Treatment