Shop All Compressor Air Filters
Solberg
Filter Element, 2micron
Mfr # 10
Zoro # G2652885
original price:
$13.77
25% off
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Outside Dia. (In.) 4 in
- For Use with Blower No. 1WF74
- For Use With Mfr. No. FS-10-050, SS5 Bare
- Height (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # 10
- Zoro # G2652885
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 4 in |
Height (In.) | 1 3/8 in |
Overall Height | 1.37 in |
Outside Diameter | 4 in |
Details
Element Material | Paper |
For Use with Blower No. | 1WF74 |
For Use With | Mfr. No. FS-10-050, SS5 Bare |
Type | Replacement Cartridge |
Item | Filter Element |
Housing Material | Galvanized Metal |
Filter Rating | 2 micron |
Filtration Efficiency | 99% |
Maximum Operating Temperature | 220 Degrees F |
Features | Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | FS-10-050, SS5 Bare |
Maximum Flow Rate | 35 cfm |
Compatibility | FS-10-050, SS5 Bare |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number FS-10-050, SS5 Bare, Overall Height 1.37 in, Outside Diameter 4 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 35 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Compact Cylinder, 100mm Bore, 50mm Stroke (CDQ2B100-50DZ)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-XB)
- MAXIM Birotational Motor 4 Bolt Flange, 11.59 Id, 310 Rpm, 2031 PSI, 1/2 NPT (271408)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25 in OD (AK1041)
- SOLBERG Element, Intake Filter (04)
- SOLBERG Filter Element, Polyester, 5 Microns (851/1)
- SOLBERG Coalescing Cartridge Filter, 16 cfm (FG9)
- SOLBERG Oil Mist Filter, 1/2" Inlet, 4.5 cfm (EF-FG5-050)
- SOLBERG Filter Element, Paper, 2 Micron (830)
- SOLBERG Filter Element, 5.75 Od (31P)
- DEVILBISS AUTOMOTIVE REFINISHING HAF-404 FILTER CHANGE INDICATOR (DV190883)
- Solberg Compressed Air Treatment