Shop All Compressor Air Filters
Solberg
Filter Element, 2micron
Mfr # 02
Zoro # G0824887
original price:
$3.19
6% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Outside Dia. (In.) 1 1/8 in
- For Use With Mfr. No. PS-02-013, PS-02-013, PS-02-025
- Type Replacement Cartridge
- Height (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 02
- Zoro # G0824887
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 1 1/8 in |
Height (In.) | 1 in |
Overall Height | 1 in |
Outside Diameter | 1 1/2 in |
Details
Element Material | Paper |
For Use With | Mfr. No. PS-02-013, PS-02-013, PS-02-025 |
Type | Replacement Cartridge |
Item | Filter Element |
For Use with Blower No. | 4FY28, 4FY29 |
Filtration Efficiency | 99% |
Filter Rating | 2 micron |
Housing Material | Galvanized Metal |
Maximum Flow Rate | 3 cfm |
Maximum Operating Temperature | 220 Degrees F |
Features | Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | PS-02-013, PS-02-025 |
Compatibility | PS-02-013, PS-02-025 |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number PS-02-013, PS-02-025, Overall Height 1 in, Outside Diameter 1 1/2 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 3 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, Fixed Spout, 1 Quart (94130)
- BANJO 3/4" Barbed x 1" MNPT Adapter (HB100-075)
- TB WOODS L-Jaw Coupling Insert, L110, Hytrel (L110H)
- MARTIN SPROCKET & GEAR BS FINISHED BORE - 80 CHAIN AND BELOW - DIRECT BORE (80BS10 1 1/4)
- SOLBERG HEPA Cartridge Filter, 57 cfm, 0.3 Micron (HE896)
- SOLBERG HEPA Cartridge Filtr, PF, 568cfm, 0.3Micron (HE238P)
- SOLBERG Element, Intake Filter (19P)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-01)
- SOLBERG Filter Element, Paper, 2 Micron (862)
- MASTER PNEUMATIC MOD. AID FILTER 1/4 (FD10-2)
- Solberg Compressor Air Filters