Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # CTS-600C
Zoro # G110916113
product price: $4,111.99
/ea
Free Shipping & Returns
$4,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking
- Series CTS
- Inlet Type NPT
- Filter Element Material Paper, Polyester
- Outlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CTS-600C
- Zoro # G110916113
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Outlet Size | 6 in |
Outside Diameter | 19 in |
Inlet Size | 6 in |
Overall Height | 29 1/8 in |
Details
Item | Filter |
Application | Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking |
Series | CTS |
Inlet Type | NPT |
Filter Element Material | Paper, Polyester |
Outlet Type | NPT |
Housing Material | Carbon Steel |
Description
Filter, Outside Diameter 19 in, Inlet Size 6 in, Inlet Type NPT, Outlet Size 6 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Lubricator, 1/2 in, PC Bowl, 1.16 lb (8652AL0P40A0000)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z015)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-3/4 In (ER-28)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- SOLBERG Vacuum Filter, 2 1/2 In, 210 SCFM, Paper Media (CSL-850-250HC)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- SOLBERG T-Style Inlet Vacuum Filter, 1 In (ST-897-100C)
- Solberg Regenerative Blower Inlet Filters