Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # CTS-500C
Zoro # G710916063
product price: $4,095.99
/ea
Free Shipping & Returns
$4,095.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking
- Outside Diameter 19 in
- Filter Element Material Paper, Polyester
- Series CTS
- Outlet Size 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CTS-500C
- Zoro # G710916063
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Outside Diameter | 19 in |
Outlet Size | 5 in |
Overall Height | 29 1/8 in |
Inlet Size | 5 in |
Details
Item | Filter |
Application | Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking |
Filter Element Material | Paper, Polyester |
Series | CTS |
Housing Material | Carbon Steel |
Inlet Type | NPT |
Outlet Type | NPT |
Description
Filter, Outside Diameter 19 in, Inlet Size 5 in, Inlet Type NPT, Outlet Size 5 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Husqvarna DRT900 (96093000802) (Drive 2004-09) Tiller Replacement Belt, A50LG (A50LG)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR 45 (6802-12-12)
- INGERSOLL-RAND Thrust Bearing (IR2015-105)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA103NPPB)
- SOLBERG Replacement ULPA Element, Baterial Grade (UL896)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-345P-500)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM (CSL-245P-500)
- Solberg Vacuum Pumps & Blowers