Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # CTD-SM6-600C
Zoro # G210916136
product price: $3,547.99
/ea
Free Shipping & Returns
$3,547.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Extreme Duty
- Application Material Handling Systems, Plastics, Pneumatic Conveying Systems, Screw Compressors, Vacuum Pumps and Systems, Woodworking
- Filter Element Material Paper, Polyester
- Inlet Type FPT
- Maximum Air Flow 900 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CTD-SM6-600C
- Zoro # G210916136
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Overall Height | 25 3/8 in |
Outlet Size | 6 in |
Inlet Size | 6 in |
Outside Diameter | 19 in |
Details
Item | Filter |
Type | Extreme Duty |
Application | Material Handling Systems, Plastics, Pneumatic Conveying Systems, Screw Compressors, Vacuum Pumps and Systems, Woodworking |
Filter Element Material | Paper, Polyester |
Inlet Type | FPT |
Maximum Air Flow | 900 scfm |
Housing Material | Carbon Steel |
Series | CTD |
Outlet Type | FPT |
Filter Rating | 15 micron |
Filtration Efficiency | 99 % |
Description
Filter, Outside Diameter 19 in, Inlet Size 6 in, Inlet Type FPT, Outlet Size 6 in, Outlet Type FPT, Maximum Air Flow 900 scfm, Type Extreme Duty, Filter Rating 15 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FILTREC A405G25, Spin-On, 25 micron, Outside-In (MF0582197)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 1895mm PL, T379 (1895-5M-09)
- TRITAN Radial Ball Bearing, PS, 35mm, 61907-2RS (61907 2RS PRX)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/8" Bore (UCFU-2.3/8M)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM (CT-275P-600C)
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- SOLBERG T-Style Inlet Vacuum Filter, 1-1/2 In (ST-897-150C)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (CT-851-250C)
- SOLBERG Vacuum Filter, 3 In, 300 SCFM, Paper Media (CSL-238-300C)
- Solberg Vacuum Pumps & Blowers