Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # CT-GMAC275-600C
Zoro # G410916097
product price: $3,272.99
/ea
Free Shipping & Returns
$3,272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Application Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking
- Maximum Air Flow 275 cfm
- Outlet Type NPT
- Outside Diameter 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CT-GMAC275-600C
- Zoro # G410916097
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Outside Diameter | 11 3/4 in |
Outlet Size | 2 in |
Overall Height | 9 11/16 in |
Inlet Size | 2 in |
Details
Item | Filter |
Type | Heavy Duty |
Application | Ash Handling, Cement, Compressor-Piston, Envelope Manufacturing, Factory Automation, Glass, Ceramic-Vacuum, Intake Suction Filters, Paper Processing, Pneumatic Conveying Systems, Remote Installations for Piston and Screw Compressors, Vacuum Packaging, Vacuum Systems-Central, Waste Water Aeration, Woodworking |
Maximum Air Flow | 275 cfm |
Outlet Type | NPT |
Housing Material | Carbon Steel |
Minimum Operating Temperature | -15 Degrees F |
Filter Element Material | Activated Carbon |
Series | CT |
Maximum Operating Temperature | 220 Degrees F |
Filtration Efficiency | 99 % |
Inlet Type | NPT |
Description
Filter, Outside Diameter 11 3/4 in, Inlet Size 2 in, Inlet Type NPT, Outlet Size 2 in, Outlet Type NPT, Maximum Air Flow 275 cfm, Type Heavy Duty, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air (FLX1.5-1)
- TOMPKINS Hydraulic Fitting-Stainless08MJ BULKHEAD UNION-SS (SS-2700-08-08-FG)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- MAIN FILTER Hydraulic Filter, replaces WIX D52B10FV, Pressure Line, 10 micron, Outside-In (MF0060642)
- SOLBERG Vacuum Filter, 2 1/2 In, 210 SCFM, Paper Media (CSL-850-250HC)
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- SOLBERG Filter, Vacuum, 1/2 In (CSL-825-050HC)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG Vacuum Filter, 5 Micron (CSL-851-250HC)
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM, 2 Micron Paper Media (FT‐230P‐200)
- SOLBERG Vacuum Filter, 4 In FNPT, 5 Micron, 520 CFM (CT-235P-400C)
- Solberg Vacuum Pumps & Blowers