Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # CSL-2541-400B
Zoro # G310916012
product price: $1,111.99
/ea
Free Shipping & Returns
$1,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Application Ash Handling, Blowers-Side Channel, Cement, Compressor-Piston, Compressor-Screw, Factory Automation, Soil Venting/Remediation, Vacuum Lifters, Vacuum Packaging, Woodworking
- Maximum Air Flow 520 scfm
- Inlet Type MPT
- Overall Height 16 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-2541-400B
- Zoro # G310916012
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Overall Height | 16 1/4 in |
Inlet Size | 4 in |
Outside Diameter | 13 1/4 in |
Outlet Size | 4 in |
Details
Item | Filter |
Type | Heavy Duty |
Application | Ash Handling, Blowers-Side Channel, Cement, Compressor-Piston, Compressor-Screw, Factory Automation, Soil Venting/Remediation, Vacuum Lifters, Vacuum Packaging, Woodworking |
Maximum Air Flow | 520 scfm |
Inlet Type | MPT |
Filter Rating | 5 micron |
Filtration Efficiency | 99 % |
Series | CSL |
Housing Material | Carbon Steel |
Maximum Operating Temperature | 220 Degrees F |
Filter Element Material | Paper, Polyester |
Minimum Operating Temperature | -15 Degrees F |
Outlet Type | MPT |
Description
Filter, Outside Diameter 13 1/4 in, Inlet Size 4 in, Inlet Type MPT, Outlet Size 4 in, Outlet Type MPT, Maximum Air Flow 520 scfm, Type Heavy Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6218, Single Row Ball Brgs, 6218 (6218)
- ZORO SELECT Coupler, 3/8 In Size (3LX97)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (5648)
- LEGRIS Sleeve Valve, 1/2 In FNPT x MNPT (0661 14 22)
- SOLBERG Filter, Vacuum, 1 1/4 In (CSL-849-125HC)
- SOLBERG T-Style Inlet Filter, 2 In FNPT, 175 CFM (CT-851-200C)
- SOLBERG Filter, Vacuum, 2 In (CSL-851-200HC)
- SOLBERG T-Style Inlet Filter, 4 In FNPT, 520 CFM (ST-235P-400C)
- SOLBERG ISO Inlet Vacuum Black, K63, 175 SCFM, 5 Micron Polyester Media (WL‐851‐K63B)
- SOLBERG Vacuum Filter, 1 1/4 In, 60 SCFM, Paper Media (CSL-848-125HC)
- SOLBERG Vacuum Filter, 3 (F)NPT, 300 Max CFM (CSL-239-300C)
- Solberg Regenerative Blower Inlet Filters