Shop All Regenerative Blower Inlet Filters
Solberg
Filter
Mfr # CSL-2541-300B
Zoro # G810916055
product price: $1,040.99
/ea
Free Shipping & Returns
$1,040.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Application Ash Handling, Blowers-Side Channel, Cement, Compressor-Piston, Compressor-Screw, Factory Automation, Soil Venting/Remediation, Vacuum Lifters, Vacuum Packaging, Woodworking
- Housing Material Carbon Steel
- Inlet Size 3 in
- Filter Element Material Paper, Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # CSL-2541-300B
- Zoro # G810916055
- Country of Origin United States
- Category Regenerative Blower Inlet Filters
Dimensions
Inlet Size | 3 in |
Overall Height | 15 3/4 in |
Outside Diameter | 13 1/4 in |
Outlet Size | 3 in |
Details
Item | Filter |
Type | Heavy Duty |
Application | Ash Handling, Blowers-Side Channel, Cement, Compressor-Piston, Compressor-Screw, Factory Automation, Soil Venting/Remediation, Vacuum Lifters, Vacuum Packaging, Woodworking |
Housing Material | Carbon Steel |
Filter Element Material | Paper, Polyester |
Maximum Air Flow | 300 scfm |
Outlet Type | MPT |
Inlet Type | MPT |
Filter Rating | 5 micron |
Series | CSL |
Minimum Operating Temperature | -15 Degrees F |
Maximum Operating Temperature | 220 Degrees F |
Filtration Efficiency | 99 % |
Description
Filter, Outside Diameter 13 1/4 in, Inlet Size 3 in, Inlet Type MPT, Outlet Size 3 in, Outlet Type MPT, Maximum Air Flow 300 scfm, Type Heavy Duty, Filter Rating 5 micron, Filtration Efficiency 99 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU58)
- ZORO SELECT Straight 3/4 in Hose I.D, 1/2"-14 Thread (707001-1208)
- HYDROMAXX 2"x100Ft High Pressure Red Lay Flat Discharge Hose with Pin Lugs (RLF200100WC)
- D&D 49" Outside Length, 1/2" Top Width, 1 Ribs (A47/4L490)
- SOLBERG Vacuum Filter, 5 Micron (CSL-843-125HC)
- SOLBERG Vacuum Pump, Coalescng Filter Element (CEG860/1)
- SOLBERG ISO Inlet Vacuum Electroless Nickel, K63, 175 SCFM, 2 Micron Paper Media (WL‐850‐K63EN)
- SOLBERG Filter, Vacuum, 1 In (CSL-849-100HC)
- SOLBERG T-Style Inlet Filter, 3 In FNPT, 300 CFM (ST-235P-300C)
- SOLBERG Replacement Polystr Filter Element, 10"ID (371P)
- SOLBERG T-Style Inlet Filter, 2 1/2 In FNPT (ST-851/1-250C)
- Solberg Regenerative Blower Inlet Filters