Shop All Compressor Air Filters
Solberg
Filter Cartridge, Polyester, 5 Microns
Mfr # 32-13
Zoro # G0497235
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 13 in
- Outside Dia. (In.) 17 in
- Filtration Efficiency Over 99%
- For Use With Common PD Blower Filter Housings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 32-13
- Zoro # G0497235
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 13 in |
Outside Dia. (In.) | 17 in |
Height (In.) | 10 in |
Overall Height | 10 in |
Outside Diameter | 17 in |
Inside Diameter | 13 in |
Details
Element Material | Polyester |
Filtration Efficiency | Over 99% |
For Use With | Common PD Blower Filter Housings |
Item | Filter Cartridge |
Type | Replacement |
Filter Rating | 5 micron |
Maximum Flow Rate | 3000 cfm |
Compatible Product Type | Replacement |
Compatible Manufacturer Part Number | 81-1209 |
Compatibility | 81-1209 |
Description
Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number 81-1209, Overall Height 10 in, Inside Diameter 13 in, Outside Diameter 17 in, Compatible Product Type Replacement, Filter Rating 5 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 3000 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Vibration Isolator, 4" x 4" x 1/2" (094-0137RP)
- TB WOODS Sure-Flex Coupling Spacer Flange, 4JSC, Bore 1-1/8" (4JSC35118)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 13 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN3)
- SKF SKF 6200 2ZJ, Single Row Ball Bearings (6200 2ZJ)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- SOLBERG Filter Element, Paper, 2 Microns (374P)
- SOLBERG Element, Intake Filter (18P)
- SOLBERG Filter Element, Paper, 2 Micron (834)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-12)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-09)
- SPX FLOW PNEUMATIC FILTER (PR-02)
- Solberg Compressor Air Filters