Shop All Compressor Air Filters
Solberg
Filter Cartridge, Polyester, 5 Microns
Mfr # 32-11
Zoro # G1760735
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 11 5/8 in
- Outside Dia. (In.) 13 5/8 in
- Height (In.) 8 5/8 in
- For Use With Common PD Blower Filter Housings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 32-11
- Zoro # G1760735
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 11 5/8 in |
Outside Dia. (In.) | 13 5/8 in |
Height (In.) | 8 5/8 in |
Overall Height | 8.62 in |
Inside Diameter | 11 5/8 in |
Outside Diameter | 13 5/8 in |
Details
Element Material | Polyester |
For Use With | Common PD Blower Filter Housings |
Filtration Efficiency | Over 99% |
Item | Filter Cartridge |
Type | Replacement |
Filter Rating | 5 micron |
Maximum Flow Rate | 1100 cfm |
Compatible Product Type | Replacement |
Compatible Manufacturer Part Number | 81-1207 |
Compatibility | 81-1207 |
Description
Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number 81-1207, Overall Height 8.62 in, Inside Diameter 11 5/8 in, Outside Diameter 13 5/8 in, Compatible Product Type Replacement, Filter Rating 5 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 1100 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206 2ZC3 HT51, Single Row Ball Bearings (6206 2ZC3 HT51)
- ENERPAC Pendant Assy 2Button 10 Ft (ZCP-2)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F713-10-B5-G)
- TSUBAKI Roller Chain, British, 06B ANSI, 10 ft. (RF06BRB)
- SOLBERG Pleated Filter (11)
- SOLBERG HEPA Cartridge Filtr, PF, 568cfm, 0.3Micron (HE238P)
- SOLBERG Coalescing Cartridge Filter, 5 cfm (FG5)
- SOLBERG Filter Cartridge, 4 1/4 ID, 6 OD, 2 1/2 H (32-02)
- SOLBERG HEPA Cartridge Filter, 18 cfm, 0.3 Micron (HE842)
- SOLBERG Filter Element, Paper, 2 Microns (376P)
- BETA 1 FILTERS Air Filter replacement filter for P07447A / GARDNER DENVER (B1AF0005211)
- Solberg Compressed Air Treatment