Shop All Compressor Air Filters
Solberg
Filter Cartridge, Polyester, 5 Microns
Mfr # 32-09
Zoro # G1573451
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 9 7/8 in
- Outside Dia. (In.) 11 1/2 in
- For Use With Common PD Blower Filter Housings
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 32-09
- Zoro # G1573451
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 9 7/8 in |
Outside Dia. (In.) | 11 1/2 in |
Height (In.) | 7 in |
Overall Height | 7 in |
Outside Diameter | 11 1/2 in |
Inside Diameter | 9 7/8 in |
Details
Element Material | Polyester |
For Use With | Common PD Blower Filter Housings |
Type | Replacement |
Item | Filter Cartridge |
Filtration Efficiency | Over 99% |
Filter Rating | 5 micron |
Compatible Product Type | Replacement |
Maximum Flow Rate | 800cfm |
Compatible Manufacturer Part Number | 81-1206 |
Compatibility | 81-1206 |
Description
Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number 81-1206, Overall Height 7 in, Inside Diameter 9 7/8 in, Outside Diameter 11 1/2 in, Compatible Product Type Replacement, Filter Rating 5 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 800cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 55/5 MFD, 440V, Round (PRCFD555A)
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Round (PRCF55A)
- DAYTON 5L760 V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (5L760)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. (DC080500)
- SOLBERG Coalescing Cartridge Filter, 44 cfm (FG20)
- SOLBERG Filter Element, Polyester, 5 Microns (851/1)
- SOLBERG Filter Element, Paper, 2 Micron (844)
- SOLBERG Filter Element, Polyester, 5 Microns (245P)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- SOLBERG Filter Element, Paper, 2 Micron (830)
- WELCH Filter, Exhaust (1417P-10)
- Solberg Compressed Air Treatment