Shop All Compressor Air Filters
Solberg
Filter Cartridge, Polyester, 5 Microns
Mfr # 32-05
Zoro # G3243091
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 7 1/4 in
- Outside Dia. (In.) 9 3/4 in
- For Use With Common PD Blower Filter Housings
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 32-05
- Zoro # G3243091
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 7 1/4 in |
Outside Dia. (In.) | 9 3/4 in |
Height (In.) | 4 in |
Overall Height | 4 in |
Inside Diameter | 7 1/4 in |
Outside Diameter | 9 3/4 in |
Details
Element Material | Polyester |
For Use With | Common PD Blower Filter Housings |
Type | Replacement |
Filtration Efficiency | Over 99% |
Item | Filter Cartridge |
Filter Rating | 5 micron |
Maximum Flow Rate | 350 cfm |
Compatible Product Type | Replacement |
Compatible Manufacturer Part Number | 81-1204 |
Compatibility | 81-1204 |
Description
Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number 81-1204, Overall Height 4 in, Inside Diameter 7 1/4 in, Outside Diameter 9 3/4 in, Compatible Product Type Replacement, Filter Rating 5 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 350 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducing Elbow, 90 Deg, 6mmx8mm (KQ2L06-08A)
- PRIMEFIT Industrial Brass Coupler 1/4" x 3/8" Push Lock Hose Barb, 10PCS (IC1438PB6-B10-P)
- SKF SKF 6000 2Z, Single Row Ball Bearings (6000 2Z)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40B15F-1 1/4)
- SOLBERG Pleated Filter (11)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-12)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- SOLBERG Filter Element, Polyester, 5 Micron (845)
- SOLBERG Filter Cartridge, Paper, 2 Microns (32-00)
- SOLBERG Filter Element, Polyester, 5 Microns (851/1)
- INGERSOLL-RAND Inlet Air Filter (89295976)
- Solberg Compressed Air Treatment