Shop All Compressor Air Filters
Solberg
Filter Cartridge, Polyester, 5 Microns
Mfr # 32-03
Zoro # G2601487
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 4 1/4 in
- Outside Dia. (In.) 6 in
- Height (In.) 2 1/2 in
- Filtration Efficiency Over 99%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 32-03
- Zoro # G2601487
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4 1/4 in |
Outside Dia. (In.) | 6 in |
Height (In.) | 2 1/2 in |
Overall Height | 2.5 in |
Inside Diameter | 4 1/4 in |
Outside Diameter | 6 in |
Details
Element Material | Polyester |
Filtration Efficiency | Over 99% |
For Use With | Common PD Blower Filter Housings |
Type | Replacement |
Item | Filter Cartridge |
Filter Rating | 5 micron |
Maximum Flow Rate | 175 cfm |
Compatible Product Type | Replacement |
Compatible Manufacturer Part Number | 81-1203 |
Compatibility | 81-1203 |
Description
Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number 81-1203, Overall Height 2.5 in, Inside Diameter 4 1/4 in, Outside Diameter 6 in, Compatible Product Type Replacement, Filter Rating 5 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 175 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Crown, Stud, Hex Socket, Seal (CR-9/16-XBC)
- DEUBLIN Union 3/8 NPT RH (17-025-041)
- RUSTLICK Cutting Oil, 5 gal, Bucket (75051)
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi (1134CLR)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- SOLBERG HEPA Cartridge Filtr, PF, 745cfm, 0.3Micron (HE374P)
- SOLBERG Filter Element, Paper, 2 Micron (830)
- SOLBERG Filter Element, Polyester, 5 Microns (385P)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- PARKER Compressed Air Filter (AOPX015CNFX)
- Solberg Compressor Air Filters