Shop All Compressor Air Filters
Solberg
Filter Cartridge, Polyester, 5 Microns
Mfr # 32-01
Zoro # G1551742
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 4 in
- Outside Dia. (In.) 5 13/16 in
- For Use With Common PD Blower Filter Housings
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 32-01
- Zoro # G1551742
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4 in |
Outside Dia. (In.) | 5 13/16 in |
Height (In.) | 2 in |
Overall Height | 2 in |
Outside Diameter | 5 13/16 in |
Inside Diameter | 4 in |
Details
Element Material | Polyester |
For Use With | Common PD Blower Filter Housings |
Item | Filter Cartridge |
Type | Replacement |
Filtration Efficiency | 99% |
Filter Rating | 5 micron |
Housing Material | Steel |
Maximum Operating Temperature | 220 Degrees F |
Compatible Manufacturer Part Number | 81-1202 |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Maximum Flow Rate | 125 cfm |
Compatibility | 81-1202 |
Description
Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number 81-1202, Overall Height 2 in, Inside Diameter 4 in, Outside Diameter 5 13/16 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 125 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator VRPA-CM-T14-E (VRPA-CM-T14-E)
- D&D 125" Outside Length, 2 3/4" Top Width, 4 Ribs (4/5VX1250)
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZR03825-10-53-G)
- DDS Shaft Seal, SC, 25mm ID, Nitrile Rubber (254210SC)
- SOLBERG Filter Element, Polyester, 5 Microns (485P)
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- SOLBERG Filter Element, Polyester, 5 Microns (377P)
- SOLBERG Filter Element, Paper, 2 Microns (30P)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 5 Micron, 35 cfm (15)
- BETA 1 FILTERS Air Filter replacement filter for 110377E100 / QUINCY (B1AF0005210)
- Solberg Compressed Air Treatment