Shop All Compressor Air Filters
Solberg
Filter Cartridge, Paper, 4-3/4 ID, 6-7/8 OD
Mfr # 32-16
Zoro # G3706376
original price:
$62.95
5% off
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 4 3/4 in
- Outside Dia. (In.) 6 7/8 in
- Height (In.) 4 3/16 in
- Filtration Efficiency Over 99% at 2 microns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # 32-16
- Zoro # G3706376
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4 3/4 in |
Outside Dia. (In.) | 6 7/8 in |
Height (In.) | 4 3/16 in |
Outside Diameter | 6 7/8 in |
Inside Diameter | 4 3/4 in |
Details
Element Material | Paper |
Filtration Efficiency | Over 99% at 2 microns |
For Use with Blower No. | Common PD Blower Filter Housings |
Type | Replacement |
Item | Filter Cartridge |
Compatible Manufacturer Part Number | F8-108 |
Compatible Product Type | Replacement |
Maximum Flow Rate | 505 cfm |
Compatibility | F8-108 |
Description
Filter Cartridge, Element Material Paper, Compatible Manufacturer Part Number F8-108, Overall Height 4.18 in, Inside Diameter 4 3/4 in, Outside Diameter 6 7/8 in, Compatible Product Type Replacement, Filter Rating 2 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 505 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Compressor, 30 gal., 2 Stage (CE1000)
- SKF Single Row Ball Bearings (51213)
- FESTO Push-In Fitting QS-1/4-8 (QS-1/4-8)
- SKF Angular Contact Bearing, 20mm, O.D. 47mm (7204 BECBY)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4.5 cfm (EF-FG5-075)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- SOLBERG Filter Element, Paper, 2 Micron (840)
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- SOLBERG Filter Element, Polyester, 5 Microns (685P)
- PARKER Filter, 53 cfm, 6.22 in. H, 250 psi (06F18BC)
- Solberg Compressed Air Treatment