Shop All Compressor Air Filters
Solberg
Filter Cartridge, 4 1/4 ID, 6 OD, 2 1/2 H
Mfr # 32-02
Zoro # G2876176
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 4 1/4 in
- Outside Dia. (In.) 6 in
- Height (In.) 2 1/2 in
- For Use With Common PD Blower Filter Housings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 32-02
- Zoro # G2876176
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 4 1/4 in |
Outside Dia. (In.) | 6 in |
Height (In.) | 2 1/2 in |
Overall Height | 2.5 in |
Outside Diameter | 6 in |
Inside Diameter | 4 1/4 in |
Details
Element Material | Paper |
For Use With | Common PD Blower Filter Housings |
Type | Replacement |
Item | Filter Cartridge |
Filtration Efficiency | 99% |
Filter Rating | 2 micron |
Housing Material | Galvanized Metal |
Maximum Flow Rate | 175 cfm |
Features | Pleated Media for High Dirt Holding Capacity |
Maximum Operating Temperature | 220 Degrees F |
Compatible Manufacturer Part Number | 81-0471, P642 |
Compatibility | 81-0471, P642 |
Description
Filter Cartridge, Element Material Paper, Compatible Manufacturer Part Number 81-0471, P642, Overall Height 2.5 in, Inside Diameter 4 1/4 in, Outside Diameter 6 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 175 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC SCREW (2050500193)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 127.3 in L Outside (BX124)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/4" Bore (MSF-36)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4.5 cfm (EF-FG5-075)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-07)
- SOLBERG Oil Mist Filter, 1" Inlet, 16 cfm (EF-FG9-103)
- SOLBERG Oil Mist Filter, Closed, NW25, 8 cfm (EE-GL915-QF2516)
- SOLBERG Filter Element, Paper, 2 Micron (868)
- SOLBERG Oil Mist Filter, Closed, 3/4" MPT Inlet (EE-GL915-075)
- Solberg Compressor Air Filters