Shop All Compressor Air Filters
Solberg
Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD
Mfr # 32-23
Zoro # G3602505
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 9 1/2 in
- Outside Dia. (In.) 12 9/16 in
- Filtration Efficiency Over 99%
- Height (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 32-23
- Zoro # G3602505
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 9 1/2 in |
Outside Dia. (In.) | 12 9/16 in |
Height (In.) | 10 in |
Overall Height | 10 in |
Inside Diameter | 9 1/2 in |
Outside Diameter | 12 9/16 in |
Details
Element Material | Polyester |
Filtration Efficiency | Over 99% |
Item | Filter Cartridge |
For Use with Blower No. | Common PD Blower Filter Housings |
Type | Replacement |
Filter Rating | 5 micron |
Compatible Manufacturer Part Number | F8-139 |
Maximum Flow Rate | 1395 cfm |
Compatible Product Type | Replacement |
Description
Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number F8-139, Overall Height 10 in, Inside Diameter 9 1/2 in, Outside Diameter 12 9/16 in, Compatible Product Type Replacement, Filter Rating 5 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 1395 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 12 x 35 x 7 mm., SC, Nitrile Rubber (12357SC)
- CLIMAX METAL PRODUCTS 3/4" Id, 2Set/2Screwsat90 Kw Set Screw Coupling, Ss (RC-075-SKW4H@90)
- FESTO Proximity Sensor SIEN-M5B-NS-K-L (SIEN-M5B-NS-K-L)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2050SK2CL)
- SOLBERG Filter Element, Paper, 2 Microns (384P)
- SOLBERG Paper Air Filter (896)
- SOLBERG Coalescing Cartridge Filter, 24 cfm (FG10)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- SOLBERG HEPA Cartridge Filter, 10 cfm, 0.3 Micron (HE824)
- SOLBERG Filter Element, Paper, 2 Micron (858)
- PARKER Finite Coalescer 34In 225Psi Npt Pneumatic Filter (GH3B-10C15-060A/06AZ)
- Solberg Compressor Air Filters