Shop All Compressor Air Filters
Solberg
Filter Cartidge, Poly, 7-1/8 ID, 10-3/16 OD
Mfr # 32-19
Zoro # G3622123
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 7 1/8 in
- Outside Dia. (In.) 10 3/16 in
- For Use with Blower No. Common PD Blower Filter Housings
- Filtration Efficiency Over 99%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # 32-19
- Zoro # G3622123
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 7 1/8 in |
Outside Dia. (In.) | 10 3/16 in |
Height (In.) | 5 1/8 in |
Overall Height | 5.12 in |
Inside Diameter | 7 1/8 in |
Outside Diameter | 10 3/16 in |
Details
Element Material | Polyester |
For Use with Blower No. | Common PD Blower Filter Housings |
Filtration Efficiency | Over 99% |
Item | Filter Cartridge |
Type | Replacement |
Filter Rating | 5 micron |
Compatible Product Type | Replacement |
Compatible Manufacturer Part Number | F8-135 |
Maximum Flow Rate | 1030 cfm |
Compatibility | F8-135 |
Description
Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number F8-135, Overall Height 5.12 in, Inside Diameter 7 1/8 in, Outside Diameter 10 3/16 in, Compatible Product Type Replacement, Filter Rating 5 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 1030 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 40mm (L15040MM)
- CENTURY Motor, PSC, 1/5 HP, 1075 RPM, 230V, 42Y, OAO (B6507)
- CLIMAX METAL PRODUCTS TC-050-20-S One-Piece Threaded Clamping Collar Recessed Screw (TC-050-20-S)
- PRINCE Inline Relief Valve, 3/4 In NPT Port (RV-2H)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-05)
- SOLBERG Intake Filter, Element, 3 in Inside Dia, 4 3/8 Outside Dia, 2 5/16 in H, 5 Micron, 35 cfm (15)
- SOLBERG HEPA Cartridge Filter, 249 cfm, 0.3 Micron (HE234)
- SOLBERG Filter Element, Polyester, 5 Micron (857)
- SOLBERG Filter Element, Paper, 2 Microns (334P)
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-21)
- MASTER PNEUMATIC AID FILTER 1/2 (BFD100-4)
- Solberg Compressor Air Filters