Shop All Compressor Air Filters
Solberg
Filter Cartidge, Poly, 15 ID, 19-3/4 OD
Mfr # 32-25
Zoro # G3714261
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 15 in
- Outside Dia. (In.) 19 3/4 in
- Type Replacement
- Filtration Efficiency Over 99%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 32-25
- Zoro # G3714261
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 15 in |
Outside Dia. (In.) | 19 3/4 in |
Height (In.) | 14 in |
Overall Height | 14 in |
Inside Diameter | 15 in |
Outside Diameter | 19 3/4 in |
Details
Element Material | Polyester |
Type | Replacement |
Item | Filter Cartridge |
Filtration Efficiency | Over 99% |
For Use with Blower No. | Common PD Blower Filter Housings |
Filter Rating | 5 micron |
Compatible Manufacturer Part Number | F8-148 |
Maximum Flow Rate | 3345 cfm |
Compatible Product Type | Replacement |
Description
Filter Cartridge, Element Material Polyester, Compatible Manufacturer Part Number F8-148, Overall Height 14 in, Inside Diameter 15 in, Outside Diameter 19 3/4 in, Compatible Product Type Replacement, Filter Rating 5 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 3345 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Food Grade Mold Release, 16 oz., H2 (S00303000)
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, 303 SS (MSP-40-SS)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- DAYTON BX81 Cogged V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (6L287)
- SOLBERG Oil Mist Filter, Closed, NW25, 8 cfm (EE-GL915-QF2516)
- SOLBERG Filter Element, Paper, 2 Micron (868)
- SOLBERG Coalescing Cartridge Filter, 7 cfm (FG7)
- SOLBERG HEPA Cartridge Filter, 57 cfm, 0.3 Micron (HE896)
- SOLBERG Element, Filter (843)
- SOLBERG Filter Element, Polyester, 5 Micron (859)
- BETA 1 FILTERS Air Filter replacement filter for MF0069330 / MAIN FILTER (B1AF0001559)
- Solberg Compressed Air Treatment