Shop All Compressor Air Filters
Solberg
Filter Cartidge, Paper, 7-1/8 ID, 10-3/16OD
Mfr # 32-18
Zoro # G3665837
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Inside Dia. (In.) 7 1/8 in
- Outside Dia. (In.) 10 3/16 in
- Type Replacement
- Height (In.) 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # 32-18
- Zoro # G3665837
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 7 1/8 in |
Outside Dia. (In.) | 10 3/16 in |
Height (In.) | 5 1/8 in |
Overall Height | 5.12 in |
Inside Diameter | 7 1/8 in |
Outside Diameter | 10 3/16 in |
Details
Element Material | Paper |
Type | Replacement |
Filtration Efficiency | Over 99% |
For Use with Blower No. | Common PD Blower Filter Housings |
Item | Filter Cartridge |
Filter Rating | 2 micron |
Compatible Manufacturer Part Number | F8-109 |
Maximum Flow Rate | 755 cfm |
Compatible Product Type | Replacement |
Compatibility | F8-109 |
Description
Filter Cartridge, Element Material Paper, Compatible Manufacturer Part Number F8-109, Overall Height 5.12 in, Inside Diameter 7 1/8 in, Outside Diameter 10 3/16 in, Compatible Product Type Replacement, Filter Rating 2 micron, Filtration Efficiency Over 99 Percent, Maximum Flow Rate 755 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (H492)
- MITSUBOSHI Super KB 5L Type, 5/8" x 53'' (5LK530)
- SPEEDAIRE Rod Clevis, 1-1/16 In Bore (NY-106)
- CAMOZZI Female Tee NPTF, 1/8" NPT (2003 02-00)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- SOLBERG Element, Filter (851)
- SOLBERG Filter Element, Polyester, 5 Microns (377P)
- SOLBERG Element, Filter (825)
- SOLBERG Filter Element, 5.75 Od (231P)
- SOLBERG Filter Element, Polyester, 5 Micron (863)
- SOLBERG Element, Intake Filter (18P)
- Solberg Compressed Air Treatment