Shop All Compressor Air Filters
Solberg
Filter
Mfr # 2541
Zoro # G810930822
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Filtration Efficiency 99%
- Features Needle-Felt Media that Offers Exceptional Particle Capture Characteristics and Very Low Restriction to Air Flow
- Filter Rating 5 micron
- Overall Height 11.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 2541
- Zoro # G810930822
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 11.63 in |
Outside Diameter | 9 in |
Inside Diameter | 6 in |
Details
Element Material | Polyester |
Filtration Efficiency | 99% |
Features | Needle-Felt Media that Offers Exceptional Particle Capture Characteristics and Very Low Restriction to Air Flow |
Filter Rating | 5 micron |
Item | Filter |
Housing Material | Galvanized Metal |
Maximum Flow Rate | 800 scfm |
Description
Filter, Element Material Polyester, Overall Height 11.63 in, Inside Diameter 6 in, Outside Diameter 9 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 800 scfm, Features Needle-Felt Media, Housing Material Galvanized Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- POWERDRIVE Pitch Pulley, 1-1/8" Fixed Bore, 6.55"O.D. (1VP68-1-1/8)
- GENTEQ Motor, 1 HP, 1050 rpm, 48,120/240V (6510V)
- DAYTON 5L640 V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (5L640)
- SOLBERG Filter Cartidge, Poly, 4-3/4 ID, 6-7/8 OD (32-17)
- SOLBERG Filter Element, Polyester, 5 Microns (385P)
- SOLBERG Element, Filter (843)
- SOLBERG Oil Mist Filter, KF25, 24 cfm (EF-FG10-KF25)
- SOLBERG Filter Element, Paper, 2 Microns (842)
- SOLBERG Filter Element, Polyester, 5 Micron (845)
- MILTON INDUSTRIES 1/4" NPT Micro Filter (1018)
- Solberg Compressor Air Filters