Shop All Compressor Air Filters
Solberg
Filter
Mfr # 235
Zoro # G510930825
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Maximum Flow Rate 570 scfm
- Filter Rating 5 micron
- Filtration Efficiency 99%
- Features Needle-Felt Media that Offers Exceptional Particle Capture Characteristics and Very Low Restriction to Air Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Solberg
- MFR # 235
- Zoro # G510930825
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Outside Diameter | 7 13/16 in |
Overall Height | 9.62 in |
Inside Diameter | 4 3/4 in |
Details
Element Material | Polyester |
Maximum Flow Rate | 570 scfm |
Filter Rating | 5 micron |
Item | Filter |
Filtration Efficiency | 99% |
Features | Needle-Felt Media that Offers Exceptional Particle Capture Characteristics and Very Low Restriction to Air Flow |
Housing Material | Molded Plastisol |
Description
Filter, Element Material Polyester, Overall Height 9.62 in, Inside Diameter 4 3/4 in, Outside Diameter 7 13/16 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 570 scfm, Features Needle-Felt Media, Housing Material Molded Plastisol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6208, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Open (6208)
- DAYTON AC Gearmotor, 46.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L521)
- D&D 59" Outside Length, 5/8" Top Width, 1 Ribs (5LK590)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X06CF)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- SOLBERG Oil Mist Filter, 3/4" Inlet, 4.5 cfm (EF-FG5-075)
- SOLBERG Filter Element, Polyester, 5 Microns (375P)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-07)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-22)
- CHICAGO PNEUMATIC Filter Element, Foam, 1-3/8 in. H (2236112835)
- Solberg Compressed Air Treatment