Shop All Compressor Air Filters
Solberg
Element, Intake Filter
Mfr # 04
Zoro # G0321422
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Outside Dia. (In.) 2 1/4 in
- For Use With FS-04-038, Mfr. No. FS-04-025, PS-04-025, PS-04-038, PS-04-050, SS3 Bare, SS3L3
- For Use with Blower No. FS-04-025, FS-04-038, PS-04-025, PS-04-038, PS-04-050, SS3 Bare, SS3L3
- Type Replacement Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # 04
- Zoro # G0321422
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Outside Dia. (In.) | 2 1/4 in |
Height (In.) | 1 in |
Overall Height | 1 in |
Outside Diameter | 2 1/4 in |
Details
Element Material | Paper |
For Use With | FS-04-038, Mfr. No. FS-04-025, PS-04-025, PS-04-038, PS-04-050, SS3 Bare, SS3L3 |
Item | Filter Element |
For Use with Blower No. | FS-04-025, FS-04-038, PS-04-025, PS-04-038, PS-04-050, SS3 Bare, SS3L3 |
Type | Replacement Cartridge |
Filter Rating | 2 micron |
Filtration Efficiency | 99% |
Housing Material | Galvanized Metal |
Maximum Operating Temperature | 220 Degrees F |
Maximum Flow Rate | 8 cfm |
Features | Pleated Media for High Dirt Holding Capacity |
Compatible Manufacturer Part Number | FS-04-025, FS-04-038, PS-04-025, PS-04-038, PS-04-050, SS3 Bare, SS3L3 |
Compatibility | FS-04-025, FS-04-038, PS-04-025, PS-04-038, PS-04-050, SS3 Bare, SS3L3 |
Description
Filter Element, Element Material Paper, Compatible Manufacturer Part Number FS-04-025, FS-04-038, PS-04-025, PS-04-038, PS-04-050, SS3 Bare, SS3L3, Overall Height 1 in, Outside Diameter 2 1/4 in, Filter Rating 2 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 8 cfm, Features Pleated Media for High Dirt Holding Capacity, Housing Material Galvanized Metal, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6006ZC3, 6000 Series Single Row Deep Groove Ball Bearing (6006ZC3)
- INTERNATIONAL ENVIRONMENTAL Motor, 1/4 HP, 115V (70556306)
- PARKER Hydraulic Check Valve, 5000 psi, 3/4 NPT (453-3/4S2-6)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300201, Return Line, 10 micron, Outside-In (MF0430490)
- SOLBERG Air Oil Separator, M22 Outlet, 35 SCFM (LGM2212)
- SOLBERG Filter Element, Paper, 2 Microns (850)
- SOLBERG Filter Element, Polyester, 5 Microns (275P)
- SOLBERG Filter Element, Paper, 2 Microns (850/1)
- SOLBERG Filter Cartidge, Paper, 9-1/2 ID, 12-9/16OD (32-20)
- SOLBERG Filter Element, Paper, 2 Microns (374P)
- SOLBERG Oil Mist Filter, Closed, NW25, 8 cfm (EE-GL915-QF2516)
- Solberg Compressed Air Treatment