Shop All Compressor Air Filters
Solberg
Element, Filter
Mfr # 843
Zoro # G0820111
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Polyester
- Inside Dia. (In.) 2 3/8 in
- Outside Dia. (In.) 3 7/8 in
- For Use with Blower No. CSL-843-075HC, IVF-01, VFD2, VFD2S, VFD3, VFD3S
- For Use With IVF-01, Mfr. No. CSL-843-075HC, VFD2, VFD2S, VFD3, VFD3S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Solberg
- MFR # 843
- Zoro # G0820111
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Inside Dia. (In.) | 2 3/8 in |
Outside Dia. (In.) | 3 7/8 in |
Height (In.) | 2 3/4 in |
Overall Height | 2.75 in |
Inside Diameter | 2 3/8 in |
Outside Diameter | 3 7/8 in |
Details
Element Material | Polyester |
For Use with Blower No. | CSL-843-075HC, IVF-01, VFD2, VFD2S, VFD3, VFD3S |
For Use With | IVF-01, Mfr. No. CSL-843-075HC, VFD2, VFD2S, VFD3, VFD3S |
Item | Filter Element |
Type | Replacement Cartridge |
Housing Material | Steel |
Filter Rating | 5 micron |
Filtration Efficiency | 99% |
Features | Moisture Resistant, Pleated Media for High Dirt Holding Capacity |
Maximum Flow Rate | 55 cfm |
Maximum Operating Temperature | 220 Degrees F |
Compatible Manufacturer Part Number | CSL-843-075HC, IVF-01, VFD2, VFD2S, VFD3, VFD3S |
Compatibility | CSL-843-075HC, IVF-01, VFD2, VFD2S, VFD3, VFD3S |
Description
Filter Element, Element Material Polyester, Compatible Manufacturer Part Number CSL-843-075HC, IVF-01, VFD2, VFD2S, VFD3, VFD3S, Overall Height 2.75 in, Inside Diameter 2 3/8 in, Outside Diameter 3 7/8 in, Filter Rating 5 micron, Filtration Efficiency 99 Percent, Maximum Flow Rate 55 cfm, Features Moisture Resistant, Pleated Media for High Dirt Holding Capacity, Housing Material Steel, Maximum Operating Temperature 220 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL 32 oz. Premium Mineral Oil 6 PK (MO-500-GM-6CP)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RS JEM)
- YELLOW JACKET Quick Coupler (19102)
- WESTWARD Grease Gun, 5000 psi, 4in. Pipe (48UJ78)
- SOLBERG Filter Element, Paper, 2 Micron (840)
- SOLBERG Oil Mist Filter, 1" Inlet, 16 cfm (EF-FG9-103)
- SOLBERG HEPA Cartridge Filtr, PF, 249cfm, 0.3Micron (HE234P)
- SOLBERG Coalescing Cartridge Filter, 44 cfm (FG20)
- SOLBERG Filter Element, Paper, 2 Microns (374P)
- SOLBERG Filter Element, Element Material Paper, 1.37 in H, Outside Diameter 3 in, Filter Rating 2 micron (06)
- SOLBERG Filter Element, Paper, 2 Microns (484P)
- Solberg Compressed Air Treatment